10 yd. Open Mesh Grit Sand Cloth

Part #S73010  |  Item #83215  |  Manufacturer Part #730-10

$ 9.52 EACH

Length:

360 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 180 grit open mesh is waterproof
  • Rinse when mesh gets loaded with debris

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Length: 360 in

Material: Abrasive Mesh

Type: S73010