Sioux Chief

106 Series 3/4 in. CPVC Full Port Socket Weld 100# Ball Valve

Part #S106C23  |  Manufacturer Part #106-C23

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: 106 Series

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Lead Law Compliant: Yes

Material: Plastic

Material Type: CPVC

Pressure Class: 100#

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 3/4 in

Valve Type: Ball Valve