Sioux Chief 11 in. Pipe Support Kit

S57022

Manufacturer Part #: 570-22

Length

11 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Kit includes: 1 bracket, 2 straps, 1 clamp, and one 7" stainless steel snap-lock band
  • Screws are preloaded for speed and accuracy
  • Non-metallic-no electrolysis worries
  • Isolates pipe and reduces noise

SPECIFICATIONS

Fits Pipe Size
7 in
Height
2-1/2 in
Type
S57022
Work Load Limit
190

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday