11 x 3/4 in. Water Heater Connector

Part #S633G3TM11  |  Item #4527432  |  Manufacturer Part #633-G3TM11

$ 28.38 EACH
(Pricing is for 11 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3/4" swivel FIP X 3/4" swivel FIP X 3/4" FIP tee
  • Includes gasket, making it a dielectric fitting
  • 11" length
  • Allows the expansion tank to be installed to the top of the fitting
  • Made in the USA

Lead Law Compliant

Documents

Specifications

End Connection 1: FIPS

End Connection 2: MIPS

End Connections: FIPS x MIPS

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Length: 11 in

Material: Brass

Rigid: Yes