Sioux Chief 1/2 - 1 in. Pipe Clamp (100 per Box)

S55012

Fits Pipe Size

1/2 in - 1 in

$49.53

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • For use with any CTS pipe
  • For use with variable clamping tension for expansion and contraction
  • Provides 1/4" stand-off from mounting surface

SPECIFICATIONS

ASTM Specifications
ASTM E-84-25, ASTM E-84-50
Color Finish
Black
Fits Pipe Size
1/2 in - 1 in
Material
Plastic
Material Type
Nylon
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday