1/2 - 2 in. Nylon 66 Strut Pipe Clamp (Bag of 50)

You last purchased this on
 
Sioux Chief

TD+™ Flat 1/2 - 2 in. Nylon 66 Strut Pipe Clamp (Bag of 50)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

TD+™ Flat 1/2 - 2 in. Nylon 66 Strut Pipe Clamp (Bag of 50)

  • Fast #
  • Part #S5502111
  • Item #7291973
  • Manufacturer Part #550-2111
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides 5/8 in standoff from mounting surface
  • Releasable locking mechanism in bridge
  • Accommodates 1/4 in - 2 in pipe
  • Flat base can be used with Power Bar™ or Power Bar MiniStrut™
  • Supports multiple supply lines within a single clamp
  • Stack bridges to hold different pipe sizes
  • Supports 1/2 in CTS through 2 in IPS
  • Made in USA
  • Metal inserts prevent strut clamp from slipping within the strut
  • Strut foot model fits common 1-5/8 in channel
  • Requires Certification

Specifications

ASTM:
ASTM E-84
Application:
Residential
Collection:
TD+™ Flat
Depth:
33/40 in
FM Approved:
No
Fits Pipe Size:
1/2 in - 2 in
Height:
4-67/100 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
Nylon 66
Maximum Temperature:
220
Minimum Temperature:
-10
Package Quantity:
Bag of 50
Product Type:
Pipe Clamp
UL Listed:
UL 94V-0
Width:
2-7/8 in