1/2 in. FNPT x Solvent Weld Brass 90 Degree Elbow

You last purchased this on
 
Sioux Chief

1/2 in. FNPT x Solvent Weld Brass 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

1/2 in. FNPT x Solvent Weld Brass 90 Degree Elbow

  • Fast #
  • Part #S647CG2E3
  • Item #4697781
  • Manufacturer Part #647-CG2E3
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lead-free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Plumbing
Elbow Degree:
90 DD
End Connection 1:
FNPT
End Connection 2:
Solvent Weld
End Connections:
FNPT x Solvent Weld
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass