1/2 in. 1600-Bucket CTS Talon with Nail

Part #S5562BK  |  Item #3002455  |  Manufacturer Part #556-2BK

$ 116.05 EACH

Fits Pipe Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The most affordable solution to keeping tube off the mounting surface
  • Installation is fast and easy
  • Snaps onto tube with preloaded nails or screws
  • Install in alternating directions to ensure secure piping
  • Made in the USA

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 1/2 in

Length: 1-3/25 in

Material: Plastic