Sioux Chief
1/2 in. 6 x 7 in. Tub Spot 90° Elbow
Part #S61367 | Item #55704 | Manufacturer Part #613-67
$
5.46
EACH
Fitting Sizes:
1/2 inProduct Details
- 1/2" male sweat connection
- Radius fits all valve rough-ins
- Made in the USA
Specifications
ADA Compliant: No
End Connection 1: Male Sweat
End Connections: Male Sweat
Faucet Part Type: Tub Spout
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Height: 7 in
Lead Law Compliant: Yes
Length: 6 in
Material: Copper
Type: S61367
WaterSense Labeled: No