1/2 in. 8 x 7 in. Tub Spot 90° Elbow

Part #S61387  |  Item #109763  |  Manufacturer Part #613-87

$ 6.04 EACH

Fitting Sizes:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1/2" male sweat connection
  • Radius fits all valve rough-ins
  • Made in the USA

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

End Connection 1: Male Sweat

End Connections: Male Sweat

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 7 in

Lead Law Compliant: Yes

Length: 8 in

Material: Copper

Type: S61387

WaterSense Labeled: No