Sioux Chief 1/2 in. Air Chamber Tee

S682L5113

Manufacturer Part #: 682-L5113

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    S682L5113

    Manufacturer Part #: 682-L5113

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Fire Suppression System Rated
No
Fitting Size 2
1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday