12 in. Cast Iron Arc Full Grate

Part #S8615I  |  Item #3269835  |  Manufacturer Part #861-5i

$ 35.86 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Acid resistant porcelain enamel coating
  • For use in high heat discharge applications

Specifications

Diameter: 12 in

Drain Component Type: Strainer

Product Type: Grate

Trim Ring: No

Width: 8-3/8 in