1/2 in. Domestic Female Sweat x MIPT Full-Slip and Male Adapter

You last purchased this on
 
Sioux Chief

614 Series 1/2 in. Domestic Female Sweat x MIPT Full-Slip and Male Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

614 Series 1/2 in. Domestic Female Sweat x MIPT Full-Slip and Male Adapter

  • Fast #
  • Part #S6142
  • Item #83526
  • Manufacturer Part #614-2
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Replaces male adapters when hex is not necessary
  • Ideal for closet or urinal stub out adapters
  • Eliminates tedious measuring
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
614 Series
End Connection 1:
Female Sweat
End Connection 2:
MIPT
End Connections:
Female Sweat x MIPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Origin:
Domestic