Anti-siphon and Frost-proof Brass 1/2 in. Sillcock
119 Series Anti-siphon and Frost-proof Brass 1/2 in. Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extra-large mounting flange
- Spout alignment feature
- Extended tailpiece for ease of installation
- ANSI/NSF 61 listed
- Nickel-plated brass body
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1019A
- Collection:
- 119 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Hand Wheel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Sillcock Type:
- Anti-siphon, Frost-proof
- Valve Body Material:
- Brass
- Valve Operator:
- Turn