1/2 in x 12 in. Solvent Weld Copper Stub Out

You last purchased this on
 
Sioux Chief

630 Series 1/2 in x 12 in. Solvent Weld Copper Stub Out

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

630 Series 1/2 in x 12 in. Solvent Weld Copper Stub Out

  • Fast #
  • Part #S630C2412
  • Item #2350199
  • Manufacturer Part #630-C2412
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Combines the easy installation of CPVC with the strength and versatility of copper
  • Spin closed ends are guaranteed leak proof
  • Accepts sweat, push-fitting, and compression stop valves
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B-16.22
ASME:
ASME B-16.22
ASTM:
ASTM B-88-03
CSA Certified:
CSA B-137.5
Clean Bagged:
No
Collection:
630 Series
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Copper
Material Type:
Type L
NSF:
NSF-61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
500 psi
Width:
4 in