1/2 x 8 in. Solvent Weld x Spin Closed Copper Stub Out

You last purchased this on
 
Sioux Chief

1/2 x 8 in. Solvent Weld x Spin Closed Copper Stub Out

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

1/2 x 8 in. Solvent Weld x Spin Closed Copper Stub Out

  • Fast #
  • Part #S630C287
  • Item #1833529
  • Manufacturer Part #630-C287
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Combines the easy installation of CPVC with the strength and versatility of copper
  • Spin closed ends are guaranteed leak proof
  • Accepts sweat, push-fitting, and compression stop valves
  • Stub out elbows combine elbow and cap in one quick, easy stub out fitting
  • Type L copper
  • 1-1/4 in. radius bend for decreased turbulent flow and noise
  • Made in the USA
  • Square o strap is crimped onto tube
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Spin Closed
End Connections:
Socket Weld x Close
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
Material:
Copper
Material Type:
Type L
Width:
7 in