Sioux Chief

1/2 in. CPVC x FIP Brass Water Heater Connector

Part #S637C20  |  Manufacturer Part #637-C20

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Incredibly versatile and affordable
  • One will take the place of up to 3 expensive union adapters
  • Swivel nut includes gasket making it a dielectric fitting

Lead Law Compliant

Documents

Specifications

End Connection 1: FIP Swivel

End Connection 2: CPVC

End Connections: FIP Swivel x CPVC

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 2 in

Material: Copper