1/2 in x 8 in. F1960 Copper Brass Stub Out

You last purchased this on
 
Sioux Chief

Bullet™ 1/2 in x 8 in. F1960 Copper Brass Stub Out

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Bullet™ 1/2 in x 8 in. F1960 Copper Brass Stub Out

  • Fast #
  • Part #S638WG208
  • Item #4556070
  • Manufacturer Part #638WG208
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Accepts sweat, push-fitting and compression valves
  • Type L copper
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
Bullet™
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
Material:
Copper
Material Type:
Type B
Origin:
Domestic