1/2 in. Steel Pipe Sleeve

You last purchased this on
 
Sioux Chief

550-FP2 Series 1/2 in. Steel Pipe Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

550-FP2 Series 1/2 in. Steel Pipe Sleeve

  • Fast #
  • Part #S550FP2
  • Item #3631210
  • Manufacturer Part #550-FP2
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Nail plate models have unique open corner which allows tube to be inserted after the bracket is installed and after tubing end has been plugged
  • Pre-drilled hole for rebar has been added to use as a ground stake for flexible CTS tube
  • Forms tight radius 90[DEG] bends in flexible CTS tube without kinking
  • Requires Certification

Documents


Specifications

Application:
Tube
Coating:
Zinc Plated
Collection:
550-FP2 Series
FM Approved:
No
Fits Pipe Size:
1/2 in
Gauge (metal):
18 ga
Height:
3 in
IAPMO Listed -:
No
Length:
3-1/2 in
Material:
Steel
NSF Certified:
No
Product Type:
Pipe Sleeve
UL Listed:
No
Width:
3 in