1/2 in. CTS Metal Stud Grommet Pipe Eye
This product has been replaced by
Manufacturer Part #558-M23R
1/2 in. CTS Metal Stud Grommet Pipe Eye
Package Quantity Info:
EA: 1 IP: 100 CA: 1000 PT: 50000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Split design
- Offset hole for adjustable tube position
- Fits 1-11/32" holes in metal studs or brackets
- Reduces expansion/contraction noise in hot water lines
Documents
Specifications
- ASTM:
- ASTM E-84 25
- Fits Pipe Size:
- 1/2 in
- Material:
- Plastic
- Material Type:
- Flame Retardant Polypropylene
- UL Listed:
- Yes