Sioux Chief
1/2 in. CTS Pick UP Talon with Screw
Part #S5562S | Item #2995803 | Manufacturer Part #556-2S
$
0.32
EACH
Fits Pipe Size:
1/2 inProduct Details
- The most affordable solution to keeping tube off the mounting surface
- Installation is fast and easy
- Snaps onto tube with preloaded nails or screws
- Install in alternating directions to ensure secure piping
Documents
Specifications
Color Finish: Black
Fits Pipe Size: 1/2 in
Length: 1 in
Material: Plastic