1/2 in. CTS Square O Strap

Part #S50524  |  Item #1676330  |  Manufacturer Part #505-24

$ 0.51 EACH

Fits Pipe Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mounting holes align with most conventional brackets
  • Spot solder to copper tube- heat the tube, not the strap
  • Made in the USA

Specifications

Color Finish: Copper Plated

Color Finish Category: Copper Tones

Fits Pipe Size: 1/2 in

Gauge: 17

Height: 2-1/8 in

Material: Copper Plated Steel

Width: 2-1/8 in