3-1/2 x 18 in. Barbed Brass Stub Out Elbow

You last purchased this on
 
Sioux Chief

3-1/2 x 18 in. Barbed Brass Stub Out Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

3-1/2 x 18 in. Barbed Brass Stub Out Elbow

  • Fast #
  • Part #S0630X2418E35
  • Item #7260327
  • Manufacturer Part #0630X2418E3.5
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CARB OTC LEED Compliant:
No
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3-1/2 in
Fitting Size 2:
3-1/2 in
Fitting Sizes:
3-1/2 in
Fitting Type:
Stub Out
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Brass
NSF Certified:
No
UL Listed:
No