Sioux Chief 1/2 in. Male Sweat Double Stub-Out

S608D288E

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Square strap is crimped to tube
  • Will not fracture

SPECIFICATIONS

End Connection 1
Male Sweat
End Connection 2
Male Sweat
End Connections
Male Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
8 in
Material
Copper
Material Type
Type L
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday