Sioux Chief 1/2 in. Male Sweat Square O-Strap with Stub-Out Elbow

S608L2488E

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • A stub out, cap and elbow in a single full flow fitting—an even better time saver than straight stub outs
  • Perfect for use in 2 x 4 walls
  • Press-fit compatible
  • Tight radius, full flow bends with no thinning of the tube wall

SPECIFICATIONS

End Connection 1
Male Sweat
End Connection 2
Male Sweat
End Connections
Male Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
48 in
Material
Copper
Material Type
Type L
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday