1/2 in x 10 in. Male Sweat Copper Stub Out Air Chamber
Sweat Bullet™ 1/2 in x 10 in. Male Sweat Copper Stub Out Air Chamber
Frequently Purchased Together
Product Details
- Press-fit compatible
- Precision spin closed ends are guaranteed leak proof
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B-16.22
- ASME:
- ASME B-16.22
- ASTM:
- ASTM B-88-03
- CSA Certified:
- CSA B-137.5
- Clean Bagged:
- No
- Collection:
- Sweat Bullet™
- End Connection 1:
- Male Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Air Chamber
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Copper
- Material Type:
- Type L
- NSF:
- NSF-61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 2900 psig