Sioux Chief

1/2 in. Male Sweat Stub-Out and Air Chamber

Part #S622L18  |  Manufacturer Part #622-L18

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Reduce job site and shop costs such as measuring, cutting, cleaning, fluxing, assembling, and soldering
  • Turn your variable job site costs into fixed job costs
  • Precision spin closed ends are guaranteed leak proof
  • Press-fit compatible

Lead Law Compliant

Documents

Specifications

End Connection 1: CTS

End Connection 2: Male Sweat

End Connections: CTS x Male Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 24 in

Material: Copper

Material Type: Type L