1/2 in. Male Sweat Stub-Out Elbow
1/2 in. Male Sweat Stub-Out Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Tight radius, full flow bends with no thinning of the tube wall
- Made from type L copper tube
- A stub out, cap and elbow in a single full flow fitting
- Made in the USA
- Male sweat end
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Copper
- Material Type:
- Type L
- Width:
- 7 in