1/2 in x 8 in. Male Sweat Copper Stub Out Elbow
608 Series 1/2 in x 8 in. Male Sweat Copper Stub Out Elbow
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Tight radius, full flow bends with no thinning of the tube wall
- Made from type L copper tube
- A stub out, cap and elbow in a single full flow fitting
- Made in the USA
- Male sweat end
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B-16.22
- ASME:
- ASME B-16.22
- ASTM:
- ASTM B-88-03
- CSA Certified:
- CSA B-137.5
- Clean Bagged:
- No
- Collection:
- 608 Series
- End Connection 1:
- Male Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out Elbow
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Copper
- Material Type:
- Type L
- NSF:
- NSF-61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 2900 psig
- Width:
- 3-1/2 in