Sioux Chief
1/2 in. Nominal Copper J-Hook
Part #S5032 | Item #75212 | Manufacturer Part #503-2
$
0.15
EACH
Fits Pipe Size:
1/2 inProduct Details
- 1/2"-3/4" CTS
Documents
Specifications
Coating: Copper Plated
Fits Pipe Size: 1/2 in
Material: Copper