1/2 in. Glass Filled Nylon Bend Support

You last purchased this on
 
Sioux Chief

550-PB Series 1/2 in. Glass Filled Nylon Bend Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

550-PB Series 1/2 in. Glass Filled Nylon Bend Support

  • Fast #
  • Part #S550PB2
  • Item #4712152
  • Manufacturer Part #550-PB2
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Complies with most building code
  • Creates long-term sustainability for the H-Block Rooftop Support System
  • Protects all types of rooftop membranes
  • Made in the United States
  • Material - EPDM rubber
  • Limits movement
  • 60 mm thick
  • Requires Certification

Specifications

Adjustable:
No
Application:
PEX Tubing
Collection:
550-PB Series
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fits Pipe Size:
1/2 in
IAPMO Listed -:
No
Length:
3-13/25 in
Material:
Plastic
Material Type:
Glass Filled Nylon
NSF Certified:
No
Origin:
Domestic
Product Type:
Bend Support
UL Listed:
No
Width:
17/20 in