1/2 in. Carbon Steel Fitting Brush
Series 700 1/2 in. Carbon Steel Fitting Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Durable SS. Bristles
Documents
Specifications
- Brush Type:
- Fitting Brush
- Collection:
- Series 700
- Diameter:
- 1/2 in
- Handle Material:
- Plastic
- Material:
- Carbon Steel
- Weight:
- 0.08 lb