Sioux Chief
1/2 in. Poly CTS 2-Hole Pipe Clamp
Part #S5592 | Item #171670 | Manufacturer Part #559-2
$
0.24
EACH
(Pricing is for 1/2 in)
Fits Pipe Size
Product Details
- Ribs allow pipe to glide easier and more silently when the pipe expands and contracts
- Split design allows for use after piping run
- V-shaped notch makes it easier to snap onto tube
Documents
Specifications
Color Finish: Ivory
End Connection 1: CTS
End Connections: CTS
Fits Pipe Size: 1/2 in
Height: 1 in
Length: 2-2/5 in
Material: Plastic
Material Type: Polypropylene
Width: 2-2/3 in