1/2 in. Square Grate in Nickel Bronze
861 Series 1/2 in. Square Grate in Nickel Bronze
Frequently Purchased Together
Product Details
- For use in high heat discharge applications
- Nickel bronze
Specifications
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- 861 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Diameter:
- 1/2 in
- Drain Component Type:
- Grate
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- IAPMO Listed -:
- Yes
- Length:
- 12 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Grate
- Shape:
- Square
- Sink Material:
- Cast Iron
- Width:
- 12 in