1/2 x 2-3/10 in. Zinc Plated Steel Straight Floor Sleeve

You last purchased this on
 
Sioux Chief

550-FP2 Series 1/2 x 2-3/10 in. Zinc Plated Steel Straight Floor Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

550-FP2 Series 1/2 x 2-3/10 in. Zinc Plated Steel Straight Floor Sleeve

  • Fast #
  • Part #S550FP2S
  • Item #3803547
  • Manufacturer Part #550-FP2S
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Protects tube
  • Made in the USA
  • Rigid support for 1/2 in CTS tube
  • Shorter tube option allows tube support to be concealed with an escutcheon when penetrating finished floor or base cabinet
  • Requires Certification

Specifications

Application:
CTS Tubing, Residential
Coating:
Zinc Plated
Collection:
550-FP2 Series
Diameter - Inside 1:
63/100 in
FM Approved:
No
Fits Pipe Size:
1/2 in
Gauge (metal):
18 ga
Height:
3 in
IAPMO Listed -:
No
Length:
2-3/10 in
Material:
Steel
NSF Certified:
No
Product Type:
Floor Sleeve
UL Listed:
No
Width:
3 in