Sioux Chief 1/2 in. Sweat Copper Coupling

S600212PK

Manufacturer Part #: 600-212PK

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 1/2 in

    S600212PK

    Manufacturer Part #: 600-212PK

  • $7.37

DESCRIPTION

  • Safe for repair of cold and hot water lines

SPECIFICATIONS

Application
Chilled/Hot Water
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
No
Lead Law Compliant
Yes
Length
12 in
Material
Copper
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday