Sioux Chief 12 in. Sweat x Copper Full Repair Coupling

S60012

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Safe for repair of cold and hot water lines

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Copper
End Connections
Sweat x Copper
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
12 in
Material
Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday