1/2 in. MIPS Copper Tub Spout Elbow

You last purchased this on
 
Sioux Chief

Series 613 1/2 in. MIPS Copper Tub Spout Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Series 613 1/2 in. MIPS Copper Tub Spout Elbow

  • Fast #
  • Part #S61357M
  • Item #1673861
  • Manufacturer Part #613-57M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Radius fits all valve rough-ins
  • Made in the USA
  • 1/2" fixed MIP connection
  • Male Sweat with Square O Strap with Wall Block Plate – Connect tub valve to spout nipple in one easy step
  • Fixed MIP with Wall Block Plate – No soldering with male thread connection
  • MIP Swivel – No soldering with easy swivel thread installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-88-03
Application:
Residential, Tub and Shower
Collection:
Series 613
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
Height:
7 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/2 in
Material:
Copper
Material Type:
Type L
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
2900 psig
Width:
5 in