1/2 in. Wye Branch Direct Connect End Outlet Waste White
1/2 in. Wye Branch Direct Connect End Outlet Waste White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 2 direct connect adapters
- Telescopic 12" to 16" with baffle tee
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Direct Connect
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Outlet