1/2 x 11 in. CPVC Socket x Copper Tube Adapter

Part #S643C211  |  Item #1282405  |  Manufacturer Part #643-C211

$ 6.90 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #S643C211Item #1282405Mfr. Part #643-C211

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.90 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #S643C311Item #1282404Mfr. Part #643-C311

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.15 /EACH
    Added to your cart. View Cart

Product Details

  • 1/2" male sweat X 1/2" CPVC connection
  • Perfect for connecting sillcocks, laundry boxes, and water service connections
  • Press-fit and push-fit compatible
  • Use caution when soldering
  • Made in the USA

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: Solvent Weld

End Connection 2: Sweat

End Connections: Solvent Weld x Sweat

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Copper

NSF Certified: No

Type: S643C211