1/2 x 1/2 in. CPVC Fitting Tub Valve Connector

Part #S632C283  |  Item #729712  |  Manufacturer Part #632-C283

$ 5.08 EACH

Fitting Sizes:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Long radius bend for better flow and less noise
  • 1/2" male sweat X 1/2" CPVC connection
  • Perfect for sweat connection to standard tub/shower valves
  • Made in the USA

Lead Law Compliant

Documents

Specifications

End Connection 1: CPVC Socket

End Connection 2: FTG

End Connections: CPVC Socket x FTG

Faucet Part Type: Valve Connector

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Length: 8 in

Material: Copper

Width: 2-1/4 in