Sioux Chief

1/2 x 1/2 in. CPVC x PEX Press Adapter

Part #S645VGC2  |  Manufacturer Part #645VGC2

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-piece construction

Lead Law Compliant

Specifications

CARB OTC LEED Compliant: No

End Connection 1: CPVC

End Connection 2: PEX Press

End Connections: CPVC x PEX Press

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Type: S645VGC2