1/2 x 1/2 in. FIP Wallet Fitting

You last purchased this on
 
Sioux Chief

1/2 x 1/2 in. FIP Wallet Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

1/2 x 1/2 in. FIP Wallet Fitting

  • Fast #
  • Part #S615233
  • Item #3269870
  • Manufacturer Part #615-233
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Perfect for connection sillcocks, shower rain heads, body spray systems, and pot fillers
  • Fitting with rigid mounting plate
  • Secure loose or fragile wall penetrations and reduce the risk of leaks
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass