Sioux Chief

1/2 x 1/2 in. FIP x CPVC Brass Adapter

Part #S647XG2  |  Manufacturer Part #647XG2

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead-free solder joint
  • Must use a press sleeve with the PressPex connection

Lead Law Compliant

Documents

Specifications

End Connection 1: FIP

End Connection 2: PEX

End Connections: FIP x PEX

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Material: Brass

Type: S647XG2