12 x 12 in. Plastic Access Panel

You last purchased this on
 
Sioux Chief

970 Series 12 x 12 in. Plastic Access Panel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

970 Series 12 x 12 in. Plastic Access Panel

  • Fast #
  • Part #S970112
  • Item #3270660
  • Manufacturer Part #970-112
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Surface allows for painting or wallpapering
  • Four countersunk holes in corners
  • Provides economical access to pressure and drainage plumbing, pipes, and wiring
  • Requires Certification

Specifications

Collection:
970 Series
Color Finish Category:
Whites
Color Finish Name:
White
Length:
12 in
Material:
Plastic
Material Type:
ABS
Panel Door Plate Type:
Access Panel
Size:
12 in x 12 in
Width:
12 in