1/2 in. Plastic PEX Crimp Plug (Bag of 50)
PowerPEX® 1/2 in. Plastic PEX Crimp Plug (Bag of 50)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM F-2159
- CARB OTC LEED Compliant:
- No
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Crimp
- End Connections:
- PEX Crimp
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Plug
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- NSF Certified:
- No
- Package Quantity:
- Bag of 50
- UL Listed:
- No