1/2 in x 12 in. F1960 Copper Brass Stub Out

You last purchased this on
 
Sioux Chief

Bullet™ 1/2 in x 12 in. F1960 Copper Brass Stub Out

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Bullet™ 1/2 in x 12 in. F1960 Copper Brass Stub Out

  • Fast #
  • Part #S638WG212E
  • Item #4210576
  • Manufacturer Part #638WG212E
4.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Square o strap is crimped to tube 8" from spin
  • Perfect for stubbing up through floor for closets or lavatories
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960
Clean Bagged:
No
Collection:
Bullet™
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Copper
Material Type:
Type B
Origin:
Domestic