1/2 in. Sweat Stub-Out Elbow
1/2 in. Sweat Stub-Out Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- MIP and FIP swivel means no soldering
- Made from Type L copper tube
- Sweat into standard tub / shower valves
- Square O strap is crimped onto tube
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 50 in
- Material:
- Copper
- Width:
- 8 in