1/2 x 12 in. Sweat x Copper Full Repair Coupling
This product has been replaced by
Manufacturer Part #600-212PK
1/2 x 12 in. Sweat x Copper Full Repair Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 8250-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Safe for repair of cold and hot water lines
-
Lead Law Compliant
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Copper