Sioux Chief

1/2 x 1/4 in. Ice Maker Tee Valve

Part #S637XG9220  |  Manufacturer Part #637XG9220

Fitting Sizes:

1/2 in x 1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Great for adding supply lines for ice makers or humidifiers
  • Lead-free solder joint

Lead Law Compliant

Specifications

End Connection 2: OD

End Connections: PEX x OD

Fitting Size 2: 1/4 in

Lead Law Compliant: Yes

Type: S637XG9220